
Timing Belt Model 581L131 581 in Effective length and 131 in Top Width
Mfr # 581L131
Zoro # G607434755
product price:Â $66.49
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Inside Length
58.1 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
581L131
Zoro #
G607434755
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.1 in
Belt Trade Size
L
Pitch Length
58.1 in
Top Width
1.31 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.89
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
581L131
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
154
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.