Shop BESTORQ
See all product information
Timing Belt Model 584MXL312 584 in Effective length and 312 in Top Width
Mfr # 58.4MXL312
Zoro # G607429379
product price:Â $49.89
/eaKey Features
Weight
0.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58.4MXL312
Zoro #
G607429379
UPC #
-
Country of Origin
China
Dimensions
Inside Length
5.84 in
Height
0.044 in
Pitch Length
5.84 in
Belt Trade Size
MXL
Top Width
3.12 in
Details
Weight
0.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.08 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
58.4MXL312
Number of Teeth
73
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.