Shop BESTORQ
See all product information
Timing Belt Model 585L150 585 in Effective length and 15 in Top Width
Mfr # 585L150
Zoro # G507438853
product price:Â $75.99
/eaKey Features
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
58.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.02
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
585L150
Zoro #
G507438853
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.5 in
Top Width
1.5 in
Belt Trade Size
L
Pitch Length
58.5 in
Details
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.02
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
585L150
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Number of Teeth
156
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.