Shop BESTORQ
See all product information
Timing Belt Model 585L944 585 in Effective length and 944 in Top Width
Mfr # 585L944
Zoro # G607428327
product price:Â $472.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
58.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
585L944
Zoro #
G607428327
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.5 in
Top Width
9.44 in
Belt Trade Size
L
Pitch Length
58.5 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Weight
6.41
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
156
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
585L944
Pitch
0.375 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.