
Timing Belt Model 58MXL194 58 in Effective length and 194 in Top Width
Mfr # 58MXL194
Zoro # G907429451
product price:Â $31.49
/eaKey Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
5.8 in
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58MXL194
Zoro #
G907429451
UPC #
-
Country of Origin
China
Dimensions
Inside Length
5.8 in
Height
0.044 in
Pitch Length
5.8 in
Belt Trade Size
MXL
Top Width
1.94 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.04
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
58MXL194
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
72
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.