Shop BESTORQ
See all product information
Timing Belt Model 590H787 - 59 in Outside Length - 7.87 in Top Width
Mfr # 590H787
Zoro # G503635720
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.87 in
Height
0.17 in
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
590H787
Zoro #
G503635720
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.87 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
59 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
2.7 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
Trapezoidal
Industry Number
590H787
Item
Timing Belt
Number of Teeth
118
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
1/2 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 59 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.