
Timing Belt Model 592XL1312 592 in Effective length and 1312 in Top Width
Mfr # 592XL1312
Zoro # G707432484
product price:Â $466.99
/eaKey Features
Banded Belt
No
Standards
RMA
Inside Length
59.2 in
Weight
2.9
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
592XL1312
Zoro #
G707432484
UPC #
-
Country of Origin
China
Dimensions
Inside Length
59.2 in
Belt Trade Size
XL
Pitch Length
59.2 in
Top Width
13.12 in
Details
Banded Belt
No
Standards
RMA
Weight
2.9
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
592XL1312
Number of Teeth
296
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.