Shop BESTORQ

Timing Belt Model 592XL1437 592 in Effective length and 1437 in Top Width

  • Mfr # 592XL1437

  • Zoro # G307432600


product price:  $532.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592XL1437
Zoro #
G307432600
UPC #
-
Country of Origin
China

Dimensions

Inside Length
59.2 in
Top Width
14.37 in
Belt Trade Size
XL
Pitch Length
59.2 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
3.17
Banded Belt
No
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
296
Reinforcing Cord Material
Fiberglass
Industry Number
592XL1437
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.