Shop BESTORQ
See all product information
Timing Belt Model 600-8M-125 - 23.62 in Outside Length - 4.92 in Top Width
Mfr # 600-8M-125
Zoro # G003636289
product price:Â $80.65
/eaKey Features
Belt Trade Size
8M
Top Width
125 mm
Pitch Length
600 mm
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600-8M-125
Zoro #
G003636289
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
125 mm
Pitch Length
600 mm
Height
0.23 in
Details
Item
Timing Belt
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
3.1 lbs.
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Pitch
8 mm
Industry Number
600-8M-125
Tooth Shape
HTD Curvilinear
Number of Teeth
75
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 23.62inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.