Shop BESTORQ
See all product information
Timing Belt Model 600-8M-400 - 23.62 in Outside Length - 15.75 in Top Width
Mfr # 600-8M-400
Zoro # G803636496
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Top Width
400 mm
Number of Ribs
1
Application
Heavy Duty General Application
Height
0.23 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600-8M-400
Zoro #
G803636496
UPC #
-
Country of Origin
China
Dimensions
Top Width
400 mm
Height
0.23 in
Pitch Length
600 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
3.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
75
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
600-8M-400
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 23.62inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.