Shop BESTORQ
See all product information
Timing Belt Model 600L1037 60 in Effective length and 1037 in Top Width
Mfr # 600L1037
Zoro # G607436063
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
60 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600L1037
Zoro #
G607436063
UPC #
-
Country of Origin
China
Dimensions
Inside Length
60 in
Top Width
10.37 in
Belt Trade Size
L
Pitch Length
60 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.22
Color
BLACK
Industry Number
600L1037
Tooth Location
One Side
Number of Teeth
160
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.