Shop BESTORQ
See all product information
Create Account
Timing Belt Model 600L650 60 in Effective length and 65 in Top Width
Mfr # 600L650
Zoro # G007437639
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Inside Length
60 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
4.53
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600L650
Zoro #
G007437639
UPC #
-
Country of Origin
China
Dimensions
Inside Length
60 in
Belt Trade Size
L
Pitch Length
60 in
Top Width
6.5 in
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
4.53
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.375 in
Belt Coating
Nylon
Number of Teeth
160
Industry Number
600L650
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.