
Shop BESTORQ
See all product information
Timing Belt Model 600MXL281 60 in Effective length and 281 in Top Width
Mfr # 600MXL281
Zoro # G407439479
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Height
0.044 in
Weight
0.6
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600MXL281
Zoro #
G407439479
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
60 in
Top Width
2.81 in
Belt Trade Size
MXL
Pitch Length
60 in
Details
Weight
0.6
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
600MXL281
Number of Teeth
750
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.