Shop BESTORQ

Timing Belt Model 600MXL862 - 60 in Outside Length - 8.62 in Top Width

  • Mfr # 600MXL862

  • Zoro # G803635154


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Top Width
8.62 in
Application
Heavy Duty General Application
Standards
RMA
Weight
0.9 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600MXL862
Zoro #
G803635154
UPC #
-
Country of Origin
China

Dimensions

Top Width
8.62 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
60 in

Details

Application
Heavy Duty General Application
Standards
RMA
Weight
0.9 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Number of Teeth
750
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
600MXL862
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.62 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 60inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.