Timing Belt Model 600XL1112 60 in Effective length and 1112 in Top Width

  • Mfr # 600XL1112

  • Zoro # G807428844


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
60 in
Banded Belt
No
Weight
2.45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600XL1112
Zoro #
G807428844
UPC #
-
Country of Origin
China

Dimensions

Inside Length
60 in
Top Width
11.12 in
Belt Trade Size
XL
Pitch Length
60 in

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
2.45
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
600XL1112
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
300

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.