Shop BESTORQ

Timing Belt Model 60XL1744 6 in Effective length and 1744 in Top Width

  • Mfr # 60XL1744

  • Zoro # G307435052


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Weight
0.38
Inside Length
6 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60XL1744
Zoro #
G307435052
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6 in
Top Width
17.44 in
Pitch Length
6 in
Belt Trade Size
XL

Details

Standards
RMA
Weight
0.38
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.2 in
Tooth Location
One Side
Number of Teeth
30
Item
Timing Belt
Industry Number
60XL1744
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.