Shop BESTORQ

Timing Belt Model 610H1412 61 in Effective length and 1412 in Top Width

  • Mfr # 610H1412

  • Zoro # G007439336


product price:  $599.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Storage Temp.
40F-100F
Inside Length
61 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
610H1412
Zoro #
G007439336
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61 in
Pitch Length
61 in
Top Width
14.12 in
Belt Trade Size
H

Details

Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
24.2
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
610H1412
Tooth Shape
Trapezoidal
Number of Teeth
122
Pitch
0.5 in
Item
Timing Belt
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.