Timing Belt Model 610H1437 61 in Effective length and 1437 in Top Width

  • Mfr # 610H1437

  • Zoro # G907439399


product price:  $596.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Weight
24.63
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
610H1437
Zoro #
G907439399
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61 in
Pitch Length
61 in
Top Width
14.37 in
Belt Trade Size
H

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
24.63
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
610H1437
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
122
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.