Shop BESTORQ
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 610H1669 61 in Effective length and 1669 in Top Width
Mfr # 610H1669
Zoro # G507439270
product price:Â $691.99
/eaKey Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
610H1669
Zoro #
G507439270
UPC #
-
Country of Origin
China
Dimensions
Inside Length
61 in
Pitch Length
61 in
Belt Trade Size
H
Top Width
16.69 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Weight
28.6
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
122
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
610H1669
Belt Coating
Nylon
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.