Shop BESTORQ
See all product information
Create Account
Timing Belt Model 610H700 61 in Effective length and 7 in Top Width
Mfr # 610H700
Zoro # G607440305
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
61 in
Storage Temp.
40F-100F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
610H700
Zoro #
G607440305
UPC #
-
Country of Origin
China
Dimensions
Inside Length
61 in
Pitch Length
61 in
Belt Trade Size
H
Top Width
7 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
12
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
122
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Industry Number
610H700
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.