Shop BESTORQ

Timing Belt Model 93MXL069 93 in Effective length and 069 in Top Width

  • Mfr # 93MXL069

  • Zoro # G507433926


product price:  $16.65
/ea

Key Features

Inside Length
9.3 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93MXL069
Zoro #
G507433926
UPC #
-
Country of Origin
China

Dimensions

Inside Length
9.3 in
Height
0.044 in
Pitch Length
9.3 in
Belt Trade Size
MXL
Top Width
0.69 in

Details

Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.03
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.08 in
Tooth Location
One Side
Number of Teeth
116
Maximum Operating Temperature
160 Degrees F
Industry Number
93MXL069
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.