Shop BESTORQ

Timing Belt Model 612-3M-550 - 24.09 in Outside Length - 21.65 in Top Width

  • Mfr # 612-3M-550

  • Zoro # G503636055


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Top Width
550 mm
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612-3M-550
Zoro #
G503636055
UPC #
-
Country of Origin
China

Dimensions

Top Width
550 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
612 mm

Details

Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
1.3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
204
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
612-3M-550

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 21.65 inches Material: Rubber Number of Ribs: 1 Pitch Length: 24.09inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.