Shop BESTORQ

Timing Belt Model 615H1187 615 in Effective length and 1187 in Top Width

  • Mfr # 615H1187

  • Zoro # G707430626


product price:  $529.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
20.35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
615H1187
Zoro #
G707430626
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61.5 in
Pitch Length
61.5 in
Top Width
11.87 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
20.35
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Industry Number
615H1187
Number of Teeth
123
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.