Shop BESTORQ

Timing Belt Model 615H1437 615 in Effective length and 1437 in Top Width

  • Mfr # 615H1437

  • Zoro # G407431336


product price:  $610.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Standards
RMA
Weight
24.63
Inside Length
61.5 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
615H1437
Zoro #
G407431336
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61.5 in
Belt Trade Size
H
Top Width
14.37 in
Pitch Length
61.5 in

Details

Storage Temp.
40F-100F
Standards
RMA
Weight
24.63
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Industry Number
615H1437
Tooth Location
One Side
Number of Teeth
123
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.