Timing Belt Model 615H1569 615 in Effective length and 1569 in Top Width

  • Mfr # 615H1569

  • Zoro # G707430978


product price:  $632.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Weight
26.89
Standards
RMA
Inside Length
61.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
615H1569
Zoro #
G707430978
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61.5 in
Top Width
15.69 in
Pitch Length
61.5 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Weight
26.89
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Number of Teeth
123
Industry Number
615H1569
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.