Shop BESTORQ
See all product information
Create Account
Timing Belt Model 6160-14M-09 - 242.52 in Outside Length - 0.35 in Top Width
Mfr # 6160-14M-09
Zoro # G003635565
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 mm
Temp. Range
-30 F to 160 F
Height
0.39 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6160-14M-09
- Zoro #
- G003635565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9 mm
- Height
- 0.39 in
- Belt Trade Size
- 14M
- Pitch Length
- 6160 mm
Details
- Temp. Range
- -30 F to 160 F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Standards
- RMA
- Number of Ribs
- 1
- Weight
- 1.9 lbs.
- Gearbelt Type
- Timing Belt
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Pitch
- 14 mm
- Number of Teeth
- 440
- Tooth Location
- One Side
- Industry Number
- 6160-14M-09
- Maximum Operating Temperature
- 160 Degrees F
- Reinforcing Cord Material
- Fiberglass
- Belt Coating
- Nylon
- Item
- Timing Belt
- Tooth Shape
- HTD Curvilinear
- Belt Material
- Chloroprene Polymer, Neoprene
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 242.52inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.