Shop BESTORQ
See all product information
Create Account
Timing Belt Model 616MXL019 616 in Effective length and 019 in Top Width
Mfr # 61.6MXL019
Zoro # G407436034
product price:Â $6.59
/eaKey Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61.6MXL019
Zoro #
G407436034
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
6.16 in
Belt Trade Size
MXL
Top Width
0.19 in
Pitch Length
6.16 in
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.01
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
77
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
61.6MXL019
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.