Shop BESTORQ

Timing Belt Model 616XL425 616 in Effective length and 425 in Top Width

  • Mfr # 616XL425

  • Zoro # G607435943


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Inside Length
61.6 in
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.97
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
616XL425
Zoro #
G607435943
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61.6 in
Belt Trade Size
XL
Top Width
4.25 in
Pitch Length
61.6 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Weight
0.97
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
616XL425
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
308
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.