Shop BESTORQ

Timing Belt Model 61MXL200 61 in Effective length and 2 in Top Width

  • Mfr # 61MXL200

  • Zoro # G807439598


product price:  $34.29
/ea

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Height
0.044 in
Standards
RMA
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61MXL200
Zoro #
G807439598
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
6.1 in
Top Width
2 in
Belt Trade Size
MXL
Pitch Length
6.1 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
0.05
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
76
Industry Number
61MXL200
Tooth Location
One Side
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.