Shop BESTORQ
See all product information
Create Account
Timing Belt Model 624XL1012 624 in Effective length and 1012 in Top Width
Mfr # 624XL1012
Zoro # G307428610
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
62.4 in
Weight
2.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
624XL1012
Zoro #
G307428610
UPC #
-
Country of Origin
China
Dimensions
Inside Length
62.4 in
Pitch Length
62.4 in
Belt Trade Size
XL
Top Width
10.12 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Weight
2.3
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Industry Number
624XL1012
Maximum Operating Temperature
160 Degrees F
Number of Teeth
312
Item
Timing Belt
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.