Shop BESTORQ

Timing Belt Model 624XL225 624 in Effective length and 225 in Top Width

  • Mfr # 624XL225

  • Zoro # G207429724


product price:  $98.79
/ea

Key Features

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.52
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
624XL225
Zoro #
G207429724
UPC #
-
Country of Origin
China

Dimensions

Inside Length
62.4 in
Top Width
2.25 in
Belt Trade Size
XL
Pitch Length
62.4 in

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.52
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
624XL225
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
312
Belt Coating
Nylon
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.