Shop BESTORQ

Timing Belt Model 625H1037 625 in Effective length and 1037 in Top Width

  • Mfr # 625H1037

  • Zoro # G107430493


product price:  $421.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Weight
17.78
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
625H1037
Zoro #
G107430493
UPC #
-
Country of Origin
China

Dimensions

Inside Length
62.5 in
Pitch Length
62.5 in
Top Width
10.37 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Weight
17.78
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Industry Number
625H1037
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
125
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.