Shop BESTORQ
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 625H1087 625 in Effective length and 1087 in Top Width
Mfr # 625H1087
Zoro # G407430629
product price:Â $441.99
/eaKey Features
Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
62.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
625H1087
Zoro #
G407430629
UPC #
-
Country of Origin
China
Dimensions
Inside Length
62.5 in
Belt Trade Size
H
Pitch Length
62.5 in
Top Width
10.87 in
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
18.63
Storage Temp.
40F-100F
Color
BLACK
Industry Number
625H1087
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
125
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.