
Timing Belt Model 625H1362 625 in Effective length and 1362 in Top Width
Mfr # 625H1362
Zoro # G907431447
product price:Â $578.99
/eaKey Features
Storage Temp.
40F-100F
Inside Length
62.5 in
Weight
23.34
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
625H1362
Zoro #
G907431447
UPC #
-
Country of Origin
China
Dimensions
Inside Length
62.5 in
Belt Trade Size
H
Top Width
13.62 in
Pitch Length
62.5 in
Details
Storage Temp.
40F-100F
Weight
23.34
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
625H1362
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
125
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.