Shop BESTORQ
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 625H1694 625 in Effective length and 1694 in Top Width
Mfr # 625H1694
Zoro # G707431821
product price:Â $665.99
/eaKey Features
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
62.5 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
625H1694
Zoro #
G707431821
UPC #
-
Country of Origin
China
Dimensions
Inside Length
62.5 in
Pitch Length
62.5 in
Top Width
16.94 in
Belt Trade Size
H
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
29.03
Banded Belt
No
Color
BLACK
Number of Teeth
125
Pitch
0.5 in
Belt Coating
Nylon
Industry Number
625H1694
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.