Shop BESTORQ
See all product information
Create Account
Timing Belt Model 630L387 - 63 in Outside Length - 3.87 in Top Width
Mfr # 630L387
Zoro # G003638153
product price:Â $93.85
/eaKey Features
Belt Trade Size
L
Industry Number
630L387
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
3.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630L387
Zoro #
G003638153
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
L
Top Width
3.87 in
Pitch Length
63 in
Height
0.14 in
Details
Item
Timing Belt
Industry Number
630L387
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.38 in
Number of Teeth
168
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Weight
6.6 lbs.
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 63 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.