Shop BESTORQ
See all product information
Timing Belt Model 630XH481 63 in Effective length and 481 in Top Width
Mfr # 630XH481
Zoro # G107440355
product price:Â $673.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
19.05
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630XH481
Zoro #
G107440355
UPC #
-
Country of Origin
China
Dimensions
Inside Length
63 in
Top Width
4.81 in
Pitch Length
63 in
Belt Trade Size
XH
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
19.05
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.875 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
72
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
630XH481
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.