Shop BESTORQ

Timing Belt Model 630XH675 63 in Effective length and 675 in Top Width

  • Mfr # 630XH675

  • Zoro # G207428017


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
63 in
Temp. Range
-30 F to 160 F
Weight
26.73
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630XH675
Zoro #
G207428017
UPC #
-
Country of Origin
China

Dimensions

Inside Length
63 in
Pitch Length
63 in
Belt Trade Size
XH
Top Width
6.75 in

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
26.73
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Pitch
0.875 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Industry Number
630XH675
Number of Teeth
72

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.