Shop BESTORQ

Timing Belt Model 630XL1037 63 in Effective length and 1037 in Top Width

  • Mfr # 630XL1037

  • Zoro # G807428639


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Weight
2.36
Standards
RMA
Banded Belt
No
Inside Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630XL1037
Zoro #
G807428639
UPC #
-
Country of Origin
China

Dimensions

Inside Length
63 in
Top Width
10.37 in
Belt Trade Size
XL
Pitch Length
63 in

Details

Gearbelt Type
Timing Belt
Weight
2.36
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Industry Number
630XL1037
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
315
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.