Shop BESTORQ

Timing Belt Model 630XL256 63 in Effective length and 256 in Top Width

  • Mfr # 630XL256

  • Zoro # G707429637


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Inside Length
63 in
Temp. Range
-30 F to 160 F
Weight
0.59
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630XL256
Zoro #
G707429637
UPC #
-
Country of Origin
China

Dimensions

Inside Length
63 in
Top Width
2.56 in
Belt Trade Size
XL
Pitch Length
63 in

Details

Temp. Range
-30 F to 160 F
Weight
0.59
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
630XL256
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
315
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.