Shop BESTORQ
See all product information
Timing Belt Model 639-3M-550 - 25.16 in Outside Length - 21.65 in Top Width
Mfr # 639-3M-550
Zoro # G503639254
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Top Width
550 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Height
0.09 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
639-3M-550
Zoro #
G503639254
UPC #
-
Country of Origin
China
Dimensions
Top Width
550 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
639 mm
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Number of Ribs
1
Weight
1.3 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
639-3M-550
Number of Teeth
213
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 21.65 inches Material: Rubber Number of Ribs: 1 Pitch Length: 25.16inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.