Shop BESTORQ
See all product information
Timing Belt Model 63MXL531 63 in Effective length and 531 in Top Width
Mfr # 63MXL531
Zoro # G507434268
product price:Â $78.29
/eaKey Features
Weight
0.12
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63MXL531
Zoro #
G507434268
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
6.3 in
Belt Trade Size
MXL
Pitch Length
6.3 in
Top Width
5.31 in
Details
Weight
0.12
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Item
Timing Belt
Pitch
0.08 in
Industry Number
63MXL531
Tooth Location
One Side
Number of Teeth
78
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.