Shop BESTORQ
See all product information
Timing Belt Model 648-3M-125 - 25.51 in Outside Length - 4.92 in Top Width
Mfr # 648-3M-125
Zoro # G503638387
product price:Â $84.69
/eaKey Features
Top Width
125 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.09 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
648-3M-125
Zoro #
G503638387
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.09 in
Pitch Length
648 mm
Belt Trade Size
3M
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
1.3 lbs.
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
216
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Location
One Side
Item
Timing Belt
Industry Number
648-3M-125
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 25.51inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.