Shop BESTORQ

Timing Belt Model 648-3M-700 - 25.51 in Outside Length - 27.56 in Top Width

  • Mfr # 648-3M-700

  • Zoro # G203638618


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Top Width
700 mm
Weight
1.3 lbs.
Height
0.09 in
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
648-3M-700
Zoro #
G203638618
UPC #
-
Country of Origin
China

Dimensions

Top Width
700 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
648 mm

Details

Weight
1.3 lbs.
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Pitch
3 mm
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
648-3M-700
Number of Teeth
216
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 27.56 inches Material: Rubber Number of Ribs: 1 Pitch Length: 25.51inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.