Shop BESTORQ

Timing Belt Model 64MXL1500 - 6.4 in Outside Length - 15 in Top Width

  • Mfr # 64MXL1500

  • Zoro # G503638912


product price:  $98.29
/ea

Key Features

Top Width
15 in
Application
Heavy Duty General Application
Standards
RMA
Weight
1.5 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64MXL1500
Zoro #
G503638912
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.044 in
Pitch Length
6.4 in
Belt Trade Size
MXL

Details

Application
Heavy Duty General Application
Standards
RMA
Weight
1.5 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Industry Number
64MXL1500
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
80
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 6.4inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.