Shop BESTORQ

Timing Belt Model 64MXL987 64 in Effective length and 987 in Top Width

  • Mfr # 64MXL987

  • Zoro # G707428845


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Weight
0.23
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64MXL987
Zoro #
G707428845
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
6.4 in
Belt Trade Size
MXL
Top Width
9.87 in
Pitch Length
6.4 in

Details

Weight
0.23
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Industry Number
64MXL987
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
80

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.