Shop BESTORQ
See all product information
Timing Belt Model 660H944 66 in Effective length and 944 in Top Width
Mfr # 660H944
Zoro # G607434076
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Weight
16.95
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
660H944
Zoro #
G607434076
UPC #
-
Country of Origin
China
Dimensions
Inside Length
66 in
Top Width
9.44 in
Pitch Length
66 in
Belt Trade Size
H
Details
Weight
16.95
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
660H944
Tooth Location
One Side
Item
Timing Belt
Pitch
0.5 in
Number of Teeth
132
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.