Shop BESTORQ

Timing Belt Model 66MXL675 66 in Effective length and 675 in Top Width

  • Mfr # 66MXL675

  • Zoro # G507438181


product price:  $95.99
/ea

Key Features

Weight
0.16
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66MXL675
Zoro #
G507438181
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
6.75 in
Pitch Length
6.6 in

Details

Weight
0.16
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
82
Pitch
0.08 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
66MXL675

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.