Shop BESTORQ
See all product information
Timing Belt Model 66MXL725 66 in Effective length and 725 in Top Width
Mfr # 66MXL725
Zoro # G307438299
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Height
0.044 in
Gearbelt Type
Timing Belt
Weight
0.17
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66MXL725
Zoro #
G307438299
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
6.6 in
Pitch Length
6.6 in
Top Width
7.25 in
Belt Trade Size
MXL
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.17
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
82
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
66MXL725
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.