Timing Belt Model 675L1337 675 in Effective length and 1337 in Top Width

  • Mfr # 675L1337

  • Zoro # G407431350


product price:  $751.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
67.5 in
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
0.375
Width - Timing Belts
13.37 in
Industry Number - Timing Belts
675L1337
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675L1337
Zoro #
G407431350
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
67.5 in
Width - Timing Belts
13.37 in
Inside Length
67.5 in

Details

Number of Teeth - Timing Belts
180
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
675L1337
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Material
Rubber
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
10.77
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.